
Press Fit Dowel Pin, 1/2 in Nominal Dia, 6 in L, Steel, 10 PK
Mfr # PINDOW040060P
Zoro # G406308684
product price:Â $98.99
/pk 10, $9.90/eaKey Features
Pin Type
Press Fit
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PINDOW040060P
Zoro #
G406308684
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/2 in
Shank Length
6 in
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Rockwell Hardness
60 HRC
Description
1/2 x 6" Dowel Pins/Alloy Steel/Bright Finish , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.