1/4-20 Castle Nuts/Steel/Zinc , 2000PK
Mfr # 737819
Zoro # G406371213
product price: $827.99
/pk 2000, $0.41/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
1/4"-20
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737819
Zoro #
G406371213
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
1/4"-20
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Description
1/4-20 Castle Nuts/Steel/Zinc , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.