Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK

  • Mfr # 412744

  • Zoro # G806354144


product price:  $512.99
/pk 1000, $0.51/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.453 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412744
Zoro #
G806354144
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Base Width
0.453 in
Base Length
1.015 in
Base Height
0.098 in
Collar Height
0.042 in
Collar Diameter
0.307 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Tab Weld Nut

Description

1/4-20 Center Hole Tab Weld Nuts/No Projections/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.