Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/4"-20, Steel, Grade 9, EcoGuard Gray/Silver, 7/32 in Ht, 4000 PK

  • Mfr # 449654

  • Zoro # G106310406


product price: $1,203.99
/pk 4000, $0.30/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449654
Zoro #
G106310406
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1/4-20 Finished Hex Nuts/Grade 9 Steel/Eco Guard , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.