Shop NEWPORT FASTENERS

Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade F, Zinc Plated, 3000 PK

  • Mfr # 674416

  • Zoro # G106330114


product price:  $458.99
/pk 3000, $0.15/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade F
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
674416
Zoro #
G106330114
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Width
0.428 in

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade F
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

1/4-20 Flange Nuts/Reversible Center Lock/Grade F/Non-Serrated/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.