Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK

  • Mfr # 693834

  • Zoro # G006330092


product price:  $257.99
/pk 600, $0.43/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693834
Zoro #
G006330092
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Width
0.428 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch

Description

1/4-20 Flange Nylon Insert Locknuts/Grade 8/Zinc Yellow , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.