
Heavy Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK
Mfr # 175894-PR-100
Zoro # G106322843
product price:Â $38.99
/pk 100, $0.39/eaKey Features
Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
15/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
175894-PR-100
Zoro #
G106322843
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Hex Height
15/64 in
Hex Width
1/2 in
Details
Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Description
1/4"-20 Heavy Hex Nut/A563 Grade A Steel/Zinc Plated , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.