Machine Screw Nut, 1/4"-20, Steel, Zinc Black, 0.193 in Ht, 5000 PK

  • Mfr # 458083

  • Zoro # G306353104


product price:  $817.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Black
Hex Height
0.193 in
Hex Width
7/16 in
Standards
ANSI/ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
458083
Zoro #
G306353104
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.193 in
Hex Width
7/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Black
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

1/4-20 Hex Machine Screw Nuts/Steel/Black Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.