Serrated Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.14 in Ht, 2000 PK

  • Mfr # 368161

  • Zoro # G306308524


product price: $452.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368161
Zoro #
G306308524
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.14 in
Hex Width
0.428 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch

Description

1/4-20 Serrated Hex Flange Locknuts/Grade 5/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.