1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 25 PK

  • Mfr # 665619-25

  • Zoro # G306368603


product price:  $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/16 in
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
665619-25
Zoro #
G306368603
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch

Description

Socket Head Shoulder Screw, 5/16" x 1/2", Stainless Steel 18-8, Hex Socket Drive 1/4"-20, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products