1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK

  • Mfr # 174214-100

  • Zoro # G306330952


product price:  $61.19
/pk 100, $0.61/ea

Key Features

Hex Drive
Thread Size
1/4"-20
Screw Length
7/16 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174214-100
Zoro #
G306330952
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
7/16 in
Drive Size
3/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 18-8,Thread Diameter: 1/4"-20 x7/16" Coarse Thread, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products