1/4"-20 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 1-3/4 in Length, 200 PK

  • Mfr # 190327-200

  • Zoro # G306328874


product price:  $264.99
/pk 200, $1.32/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
1/4"-20
Screw Length
1-3/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190327-200
Zoro #
G306328874
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
1-3/4 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Nylon Patch Socket Flat Countersunk Head Cap Screw, 1/4-20x1 3/4", Alloy Steel, Black Oxide, 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products