
1/4"-20 Socket Head Cap Screw, Flat Head, Plain 316 Stainless Steel, 3/4 in Length, 2500 PK
Mfr # 885624-2500
Zoro # G306347028
product price:Â $817.99
/pk 2500, $0.33/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
1/4"-20
Screw Length
3/4 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
885624-2500
Zoro #
G306347028
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Screw Length
3/4 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, 1/4-20 x 3/4", Stainless Steel 316, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.