1/4"-20 Socket Head Cap Screw, Plain NI-CU, 5/8 in Length, 50 PK

  • Mfr # 933767-50

  • Zoro # G606350407


product price: $563.99
/pk 50, $11.28/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
1/4"-20
Material
NI-CU
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933767-50
Zoro #
G606350407
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
NI-CU
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,NI-CU Material,Thread Dia.: 1/4"-20 x5/8" Coarse Thread,Fully Threaded, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.