1/4"-20 Socket Head Cap Screw, Socket, Plain Stainless Steel, 2 in Length, 50 PK

  • Mfr # 263687

  • Zoro # G006336223


product price:  $371.99
/pk 50, $7.44/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Standards
MS16995
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263687
Zoro #
G006336223
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
2 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Standards
MS16995
System of Measurement
Inch
Thread Style
Fully Threaded

Description

NAS1352C432/1/4-20 x 2" Mil-Spec Socket Head Cap Screws/A286 Stainless Steel/DFAR Compliant , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products