Shop NEWPORT FASTENERS

1/4"-20 Socket Head Cap Screw, Button-Head, Zinc Plated Alloy Steel, 2 in Length, 300 PK

  • Mfr # 253899-300

  • Zoro # G306337241


product price:  $287.99
/pk 300, $0.96/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
1/4"-20
Screw Length
2 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253899-300
Zoro #
G306337241
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
2 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Button Head Cap Screw, 1/4-20 x 2", Alloy Steel, Mechanical Zinc, Hex Socket , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products