Wing Nut, 1/4"-20, Steel, Black Oxide, 0.5 in Ht, 1-1/10 in Max Wing Span, 2000 PK

  • Mfr # 855565

  • Zoro # G206364828


product price:  $474.99
/pk 2000, $0.24/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide
Overall Height
0.5 in
Maximum Wing Span
1-1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855565
Zoro #
G206364828
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Overall Height
0.5 in
Base Diameter
0.62 in

Details

Item
Wing Nut
Material
Steel
Finish
Black Oxide
Maximum Wing Span
1-1/10 in
System of Measurement
Inch

Description

1/4-20 Stamped Wing Nuts/Steel/Black Oxide , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.