This item is Discontinued.

Newport Fasteners 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Black Oxide 18-8 Stainless Steel, 1000 PK 424170

This item is Discontinued.

Newport Fasteners

1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Black Oxide 18-8 Stainless Steel, 1000 PK (Discontinued)

Mfr # 424170
Zoro # G706316600
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
424170
Zoro #
G706316600
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Item
Machine Screw

Description

1/4-20 x 1 1/4" Machine Screws/Phillips/Truss Head/18-8 Stainless Steel/Black Oxide , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.