Square Head Bolt, Steel, Plain, 1/4"-20 Thread Size, 1-1/4" Lg, 1000 PK

  • Mfr # 549706

  • Zoro # G006368545


product price:  $469.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1-1/4"
Head Width
0.362 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
549706
Zoro #
G006368545
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4"
Head Width
0.362 in
Head Height
0.156 in
Minimum Thread Length
0.75 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Square Head Bolt
Head Type
External Square

Description

1/4-20 x 1 1/4" Square Head Machine Bolts/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products