This item is Discontinued.

Newport Fasteners 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel, 1000 PK 910266

1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel, 1000 PK (Discontinued)

  • Mfr # 910266
  • Zoro # G206295405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910266
Zoro #
G206295405
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

MS24693-S94/1/4-20 x 1/2" Mil-Spec Machine Screws/Phillips/Flat 100/Steel/Cad Yellow , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.