Shop NEWPORT FASTENERS

Thumb Screw, 1/4"-20 Thread Size, Spade, 18-8 Stainless Steel, 1/2 in Lg, 2000 PK

  • Mfr # 164486-BR-2000

  • Zoro # G306365251


product price:  $1,958.99
/pk 2000, $0.98/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
164486-BR-2000
Zoro #
G306365251
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade

Description

1/4-20 x 1/2" Thumb Screws/Type B no Shoulder/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.