Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.57 in Head Ht, 1/2 in Lg, 800 PK

  • Mfr # 415769

  • Zoro # G306365176


product price:  $393.99
/pk 800, $0.49/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
415769
Zoro #
G306365176
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Head Height
0.57 in
Head Thickness
0.1 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade

Description

1/4-20 X 1/2" Thumb Screws/Type P/Shoulder/Steel/Zinc , 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products