1/4"-20 x 2 in Square Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 291065-PR-100

  • Zoro # G306300597


product price:  $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291065-PR-100
Zoro #
G306300597
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

1/4-20 x 2" Machine Screws/Square/Pan Head/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.