Carriage Bolt, 1/4"-20, 3 in L, 18-8 Stainless Steel, 300 PK

  • Mfr # 292608

  • Zoro # G306303482


product price:  $415.99
/pk 300, $1.39/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Fastener Length
3 in
Material
18-8 Stainless Steel
Neck Type
Square
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
292608
Zoro #
G306303482
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

1/4-20 x 3" Carriage Bolts/18-8 Stainless Steel , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.