Carriage Bolt, 1/4"-20, 3 in L, Steel, Zinc Plated, 600 PK

  • Mfr # 166253

  • Zoro # G606303427


product price:  $293.99
/pk 600, $0.49/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166253
Zoro #
G606303427
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Neck Type
Square

Description

1/4-20 x 3" Carriage Bolts/Full Thread/Steel/Zinc , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.