1/4"-20 x 3 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 615226-PR-100

  • Zoro # G306319513


product price:  $134.99
/pk 100, $1.35/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615226-PR-100
Zoro #
G306319513
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

1/4-20 x 3" Machine Screws/Phillips/Oval Head/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products