Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 3/8 in Barrel Ht, 2000 PK

  • Mfr # 242542

  • Zoro # G106368070


product price: $635.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242542
Zoro #
G106368070
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Barrel Height
3/8 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

1/4-20 X 3/8" 3 Prong Tee Nuts/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products