
T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 500 PK
Mfr # 524743-PR-500
Zoro # G906368164
product price:Â $530.99
/pk 500, $1.06/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Barrel Height
5/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
524743-PR-500
Zoro #
G906368164
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Barrel Height
5/16 in
Details
Item
T-Nut
Prongs
4
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Description
1/4"-20 x 5/16", 4 Prong Tee Nuts/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.