Carriage Bolt, 1/4"-20, 6 in L, Steel, Grade 8, Yellow Zinc Plated, 250 PK

  • Mfr # 328334

  • Zoro # G006303331


product price:  $1,106.99
/pk 250, $4.43/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Yellow Zinc Plated
Neck Type
Square
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
328334
Zoro #
G006303331
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
6 in

Details

Material
Steel
Finish
Yellow Zinc Plated
Material Grade/Class
Grade 8
Neck Type
Square
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

1/4-20 x 6" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products