T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 2000 PK

  • Mfr # 881686

  • Zoro # G006368088


product price:  $777.99
/pk 2000, $0.39/ea
Free Shipping & Returns

Key Features

Prongs
6
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881686
Zoro #
G006368088
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Barrel Height
9/16 in

Details

Item
T-Nut
Prongs
6
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

1/4-20 X 9/16" 6 Prong Tee Nuts/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.