Shop NEWPORT FASTENERS
See all product information
Create Account
1/4"-28 Flange Bolt, Zinc Plated Steel, 1/2 in L, 3000 PK
- Mfr # 596038
- Zoro # G206360837
product price:Â
$
1,622.99
/pk 3000, $0.54/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 596038
- Zoro #
- G206360837
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
Description
1/4-28 x 1/2" Serrated Hex Flange Screws/Unslotted/Steel/Zinc , 3000PK