Shop NEWPORT FASTENERS

1/4"-28 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 2000 PK

  • Mfr # 450960

  • Zoro # G306316666


product price:  $742.99
/pk 2000, $0.37/ea
Free Shipping & Returns

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450960
Zoro #
G306316666
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-28
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

1/4-28 x 1" Machine Screws/Slotted/Fillister Head/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.