
Coupling Nut, 1/4"-28, Steel, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 600 PK
Mfr # 162856
Zoro # G606317981
product price:Â $299.99
/pk 600, $0.50/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
Overall Length
7/8 in
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
162856
Zoro #
G606317981
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Overall Length
7/8 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
1/4-28 X 7/8" Hex Coupling Nuts/Steel/Zinc , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.