Hex Spacer, #2 Screw Size, Natural Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 1000 PK

  • Mfr # 766988

  • Zoro # G506320401


product price:  $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#2
Overall Length
1/2 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
766988
Zoro #
G506320401
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Overall Length
1/2 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.091 in
Hex Width
1/4 in
Inside Dia.
0.091 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Material
Nylon

Description

1/4" OD Hex Spacers/.091" x 1/2"/Nylon/Outer Diameter: 1/4"/Hole Size: .091"/Length: 1/2" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products