Round Spacer, #4 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.114 in Inside Dia, 1000 PK

  • Mfr # 317299

  • Zoro # G306354866


product price:  $444.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#4
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317299
Zoro #
G306354866
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.114 in
Outside Diameter
1/4"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

1/4" OD Round Spacers/#4 x 7/8"/Aluminum/Outer Diameter: 1/4"/Hole Size: #4/Length: 7/8" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.