
Round Spacer, #6 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.140 in Inside Dia, 1000 PK
Mfr # 157900
Zoro # G406354933
product price:Â $258.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
1/8 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
157900
Zoro #
G406354933
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Overall Length
1/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.140 in
Outside Diameter
1/4"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Description
1/4" OD Round Spacers/#6 x 1/8"/Aluminum/Outer Diameter: 1/4"/Hole Size: #6/Length: 1/8" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.