This item is Discontinued.

Newport Fasteners Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD, 500 PK 426716

Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD, 500 PK (Discontinued)

  • Mfr # 426716
  • Zoro # G406367872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
426716
Zoro #
G406367872
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Body Length
1/2 in
Overall Length
1/2 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

1/4" OD Round Standoffs /6-32x1/2"/St. Steel/Outer Dia 1/4"/Thread Size: 6-32/Length: 1/2",500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.