This item is Discontinued.

Newport Fasteners Blind Rivet, Dome Head, 1/4 in Dia., 0.375 in L, Aluminum Body, 2000 PK 281785

Blind Rivet, Dome Head, 1/4 in Dia., 0.375 in L, Aluminum Body, 2000 PK (Discontinued)

  • Mfr # 281785
  • Zoro # G406301463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
281785
Zoro #
G406301463
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/4 in
Body Length
0.375 in
Drill Size
1/4"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.02-.12 in
System of Measurement
Inch

Description

1/4" x .02"-.12" Standard Blind Rivets/All Aluminum/Barrel.375" , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.