Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK

  • Mfr # 141190

  • Zoro # G306299778


product price:  $929.99
/pk 1000, $0.93/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Drive Size
T30
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141190
Zoro #
G306299778
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
2 in
Drive Size
T30

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#14 x 2" Self-Drilling Screws/Six-Lobe /Pan Head/Steel/Zinc/#3 Drill Point , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products