
Slotted Spring Pin, 1/4 in Outside Dia, 3/4 in L, Steel, 1000 PK
Mfr # 443481
Zoro # G606351022
product price:Â $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
443481
Zoro #
G606351022
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
1/4 in
Shank Length
3/4 in
Outside Dia.
1/4 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Description
1/4" x 3/4" Roll Pins/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.