Self-Drilling Screw, #14 x 4 in, Zinc Plated 410 Stainless Steel Flat Head Square Drive, 500 PK

  • Mfr # 468071-500

  • Zoro # G606301683


product price:  $436.99
/pk 500, $0.87/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
4 in
Material
410 Stainless Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468071-500
Zoro #
G606301683
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Head Color
Silver

Description

#14 x 4" Self-Drilling Screws/Square/Flat Head/410 Series Stainless Steel/#3 Point , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products