Oversized Dowel Pin, 1/4 in Nominal Dia, 5/8 in L, Steel, 40 PK

  • Mfr # PINOSD020005P

  • Zoro # G106305822


product price:  $165.99
/pk 40, $4.15/ea
Free Shipping & Returns

Key Features

Pin Type
Oversized
System of Measurement
Inch
Shank Length
5/8 in
Rockwell Hardness
60 HRC
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PINOSD020005P
Zoro #
G106305822
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/4 in
Shank Length
5/8 in
Thread Size
1/4"

Details

Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Rockwell Hardness
60 HRC
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Lustre

Description

1/4 x 5/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.