Zoro Homepage

1/8-27 x 3/16" Hex Panel Nuts/Zinc , 2000PK

  • Mfr # NB285020B-2000

  • Zoro # G806372377


product price: $517.99
/pk 2000, $0.26/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Hex Panel Nut
Dia./Thread Size
1/8"-27
Basic Material
Steel
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB285020B-2000
Zoro #
G806372377
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/8"-27

Details

System of Measurement
Inch
Nut Style
Hex Panel Nut
Basic Material
Steel
Fastener Finish
Zinc

Description

1/8-27 x 3/16" Hex Panel Nuts/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.