18-8, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 1200 PK

  • Mfr # 861628-1200

  • Zoro # G306310695


product price:  $470.99
/pk 1200, $0.39/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
861628-1200
Zoro #
G306310695
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-28
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

1/4-28 x 1 Hex Cap Screws, 18-8 Stainless Steel Fine Thread Fully Threaded, 1200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.