
1/8" x 1" Dowel Pins/Alloy Steel/Plain , 100PK
Mfr # 215899
Zoro # G306305981
product price: $74.99
/pk 100, $0.75/eaKey Features
System of Measurement
Inch
Nominal Diameter
1/8 in
Fastener Finish
Plain
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215899
Zoro #
G306305981
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/8 in
Details
Item
Dowel Pin
System of Measurement
Inch
Fastener Finish
Plain
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Description
1/8" x 1" Dowel Pins/Alloy Steel/Plain , 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.