Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 1/8 in Nominal Dia, 2 in L, Steel

  • Mfr # 762371

  • Zoro # G106305969


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
3 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762371
Zoro #
G106305969
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/8 in
Shank Length
3 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

1/8" x 2" Dowel Pins/Alloy Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.