Shop NEWPORT FASTENERS
See all product information
Hex Nut, 2"-12, Steel, Grade 2, Zinc Plated, 1-23/32 in Ht, 20 PK
Mfr # 179156-BR-20
Zoro # G806310225
product price:Â $436.99
/pk 20, $21.85/ea
Free Shipping & Returns
Key Features
Thread Size
2"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
1-23/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
179156-BR-20
Zoro #
G806310225
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
2"-12
Hex Height
1-23/32 in
Hex Width
3 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
2"-12 Finished Hex Nuts/Grade 2 Steel/Zinc Plated , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.