Hex Nut, #2-1/4"-4-1/2, Steel, Grade A, Hot Dipped Galvanized, 2-13/64 in Ht, 8 PK

  • Mfr # 750392

  • Zoro # G006303997


product price:  $548.99
/pk 8, $68.62/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
2-13/64 in
Hex Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750392
Zoro #
G006303997
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2-1/4"-4-1/2
Hex Height
2-13/64 in
Hex Width
3-1/2 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

2 1/4-4.5 Heavy Hex Nuts/Steel/Hot Dip Galvanized , 8PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.