Hex Nut, 2-3/4"-12, Steel, Zinc Plated, 2-3/8 in Ht, 2 PK

  • Mfr # 864142

  • Zoro # G006312418


product price:  $231.99
/pk 2, $116.00/ea
Free Shipping & Returns

Key Features

Thread Size
2-3/4"-12
Material
Steel
Finish
Zinc Plated
Hex Height
2-3/8 in
Hex Width
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
864142
Zoro #
G006312418
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-3/4"-12
Hex Height
2-3/8 in
Hex Width
4-1/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

2 3/4-12 Finished Hex Nuts/Steel/Zinc , 2PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.