
Hex Nut, #2-4.5, Steel, Grade 2, Hot Dipped Galvanized, 1-23/32 in Ht, 10 PK
Mfr # 395801-PR-10
Zoro # G506310259
product price:Â $360.99
/pk 10, $36.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Height
1-23/32 in
Hex Width
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395801-PR-10
Zoro #
G506310259
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-4.5
Hex Height
1-23/32 in
Hex Width
3 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
2"-4 1/2 Finished Hex Nuts/Grade 2 Steel/Hot Dip Galvanized , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.